22 in. Range Hood in Stainless Steel
22 in. Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 22" deep design
- Easy to use dual operational control knobs
Documents
Specifications
- AMP:
- 4
- CEC Compliant:
- For Sale in CA
- CFM:
- 530 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 34-3/8 in
- Duct Size:
- 7 in
- Fan Speeds:
- 3
- Height:
- 12 in
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 5.4
- Width:
- 22 in