1 ft. 16 ga 2-Conductor Stranded Bare Copper Cable in White
1 ft. 16 ga 2-Conductor Stranded Bare Copper Cable in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Cable or Wire Type:
- Bare Copper
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 23/125 in
- Jacket Material:
- PVC
- Length:
- 1 ft
- Material:
- Copper
- Maximum Temperature:
- 75
- Number of Conductors:
- 2
- Product Type:
- Cable
- Stranded or Solid:
- Stranded
- Temperature Range:
- 0 to 75 Deg C
- Temperature Rating:
- 75
- Type:
- W001320FT
- UL Listed:
- Yes
- Volts:
- 300V
- Wire Gauge (AWG):
- 16 ga