1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in White
1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Operates in the range of 1.1 gpf to 1.6 gpf (4.2 lpf to 6.0 lpf)
- Meets definition of HET (High Efficiency Toilet) when used with a high efficiency flush valve (1.28 gpf or 1.6 / 1.1 gpf dual flush)
- Elongated bowl
- Floor mount flushometer valve toilet
- Powerful direct-fed siphon jet action
- Fully glazed 2-1/8" trapway
- 1-1/2 brass inlet, waxed ring, floor bolts and bolt caps included
- 10" rough-in, comfort height
Documents
Specifications
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Handle Type:
- Trip Lever
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-1/4 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Two Piece
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side