3/4 x 3/4 x 1/4 in. Round Masonry 1 Piece
Apache200 3/4 x 3/4 x 1/4 in. Round Masonry 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 12000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Industrial grade cutting tool
- Rated at 200 holes in ceramic wall tile
- Engineered for standard and cordless drills
- Designed for ceramic, marble, plaster, steel, glass and lathe
- No hammer drill required - this precision cutting drill does all the work
Documents
Specifications
- Bit Diameter(s) (In):
- 3/4 in
- Bit Sizes:
- 3/4 in
- Collection:
- Apache200
- Drill Bit Type:
- Masonry
- Length:
- 4-1/4 in
- Magnetic:
- No
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in
- Shank Style:
- Round
- UPC:
- 811175019007