Corner Foot Rest in Peened Satin Stainless Steel
Contour™ Corner Foot Rest in Peened Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Contour™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Peened Satin Stainless Steel
- Length:
- 8 in
- Material:
- Stainless Steel
- Product Type:
- Corner Foot Rest
- UPC:
- 815213020123
- Width:
- 1-1/4 in