60 in. Curved Shower Rod in Stainless Steel
Crescent™ 60 in. Curved Shower Rod in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 57-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Crescent™
- Size: 5'
- Works with conventional shower curtains
- Standard 9" bow
- Cast brackets and structural stainless steel tubing
- Optional Accessories: Installation Tools: WBAW30; Cover Plates: WBCSRCHM or WBCSRSNM; Drill Bits: WWA200GT34
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Crescent™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Gauge (metal):
- 22
- IAPMO Listed:
- No
- Length:
- 60
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved
- UPC:
- 811175016426