Curved Shower Rod in Stainless Steel
Crescent™ Curved Shower Rod in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The worlds strongest curved shower rod™
- Features a 6" bow
- Easy and fast installation
- Gives up to 25% more room in the tub
Documents
Recommended Accessories
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Crescent™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Diameter:
- 1 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved
- UPC:
- 811175010868