This product requires certification to purchase.

16 x 8 in. Beveled Floating Shelf in White

Wingits®

FORZA™ 16 x 8 in. Beveled Floating Shelf in White

  • Fast #
  • Part #WWESBFSWH1608
  • Item #5112215
  • Manufacturer Part #WESBFSWH1608
5 out of 5 Customer Rating
Brand image
Wingits®

FORZA™ 16 x 8 in. Beveled Floating Shelf in White

  • Fast #
  • Part #WWESBFSWH1608
  • Item #5112215
  • Manufacturer Part #WESBFSWH1608
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rated up to 50 lbs
  • Hidden patented fastening system
  • Can be retrofitted in existing rooms without structure blocking
  • Scratch resistant surface is easy to maintain
  • Includes Master Anchors™ for easy installation
  • Requires Certification

Specifications

Collection:
FORZA™
Color Finish Name:
White
Height:
2 in
Material:
Hardwood
Tool Type:
Shelf
UPC:
811175018871