Wall Mount Toilet Tissue Holder in Polished Stainless
Infinite Elegance™ Wall Mount Toilet Tissue Holder in Polished Stainless
Product Details
Product Details
- Unparalleled strength
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Infinite Elegance™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Depth:
- 3
- Height:
- 2
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3
- UPC:
- 811175018567
- Width:
- 6-3/4