This product requires certification to purchase.

1-1/4 in. x 18 in. Grab Bar in Stainless Steel

Wingits®

Infinite Squared™ 1-1/4 in. x 18 in. Grab Bar in Stainless Steel

  • Fast #
  • Part #WWGB5ITSQGPS18
  • Item #7661977
  • Manufacturer Part #WGB5ITSQGPS18
5 out of 5 Customer Rating
Brand image
Wingits®

Infinite Squared™ 1-1/4 in. x 18 in. Grab Bar in Stainless Steel

  • Fast #
  • Part #WWGB5ITSQGPS18
  • Item #7661977
  • Manufacturer Part #WGB5ITSQGPS18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Infinite Squared™
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Diameter:
1-1/4 in
Length:
18 in
Material:
Stainless Steel
Type:
WWGB5ITSQGPS18