This product requires certification to purchase.

4-Tier 3-Spire Towel Rack in Polished Stainless Steel

Wingits®

Infinity™ 4-Tier 3-Spire Towel Rack in Polished Stainless Steel

  • Fast #
  • Part #WTV4SP63BN
  • Item #4091463
  • Manufacturer Part #TV4SP63BN
3.4 out of 5 Customer Rating
Brand image
Wingits®

Infinity™ 4-Tier 3-Spire Towel Rack in Polished Stainless Steel

  • Fast #
  • Part #WTV4SP63BN
  • Item #4091463
  • Manufacturer Part #TV4SP63BN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Infinity Towel Vine
  • Designed to be installed right outside the shower
  • Towels appear to "float"
  • Includes 2 free master Anchors for guaranteed installation
  • Optional accessories: Standard grab bar: WGBW40; Drill bits: WWA200GT54
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Infinity™
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
IAPMO Listed:
No
Length:
20 in
Material:
Stainless Steel
UPC:
811175017539
Width:
6 in