4-Tier 3-Spire Towel Rack in Satin Stainless Steel
Infinity™ 4-Tier 3-Spire Towel Rack in Satin Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to be installed right outside the shower
- Towels appear to "float"
- Infinity Towel Vine
- Optional accessories: Standard grab bar: WGBW40; Drill bits: WWA200GT54
- Includes 2 free master Anchors for guaranteed installation
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Infinity™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 20 in
- Material:
- Stainless Steel
- Width:
- 6 in