24 in. Towel Bar in Polished Stainless Steel
Max Elegance™ 24 in. Towel Bar in Polished Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Composed of 18/8 (304) stainless steel for structure and durability
- Compatible with WINGITS® patented fasteners (optional)
- Minimal crevices for dirt to collect
- Maintenance free
Specifications
- Collection:
- Max Elegance™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Hardware Included:
- Yes
- Length:
- 24
- Material:
- Stainless Steel
- Material Type:
- 304
- Mount Type:
- Wall
- Number of Bars:
- 1
- UPC:
- 815213020819