30 in. Polished Stainless Steel Grab Bar
MAX Elegance™ 30 in. Polished Stainless Steel Grab Bar
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Composed of 18/8 (304) stainless steel for structure and durability
- Compatible with WINGITS® patented fasteners
- Minimal crevices for dirt to collect
- Maintenance-free
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 2017
- Collection:
- MAX Elegance™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Diameter:
- 1-1/4
- Installation Type:
- Wall Mount
- Length:
- 30
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Mount Type:
- Wall
- Type:
- WWGB5XEPS30
- UPC:
- 815213025364
- Weight Capacity:
- 600