This product requires certification to purchase.

1-5/8 in. Vertical Toilet Tissue Holder in Polished Stainless

Wingits®

Modern Elegance™ 1-5/8 in. Vertical Toilet Tissue Holder in Polished Stainless

  • Fast #
  • Part #WWMEVTPHPS
  • Item #4307331
  • Manufacturer Part #WMEVTPHPS
3.8 out of 5 Customer Rating
Brand image
Wingits®

Modern Elegance™ 1-5/8 in. Vertical Toilet Tissue Holder in Polished Stainless

  • Fast #
  • Part #WWMEVTPHPS
  • Item #4307331
  • Manufacturer Part #WMEVTPHPS
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Stainless Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MODERN Elegance™
  • HeliArc welded structural 18/8 304 stainless steel
  • BridgeBind™ manufacturing technology
  • No lines or joints
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Modern Elegance™
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Height:
6 in
IAPMO Listed:
No
Material:
Stainless Steel
UPC:
811175014422
Width:
1-5/8 in