12 in. Grab Bar in Polished Stainless Steel

You last purchased this on
 
Wingits®

Modern Elegance™ 12 in. Grab Bar in Polished Stainless Steel

  • Fast #
  • Part #WWGB5MEPS12
  • Item #4307361
  • Manufacturer Part #WGB5MEPS12
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Wingits®

Modern Elegance™ 12 in. Grab Bar in Polished Stainless Steel

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • BridgeBind™ manufacturing technology
  • No lines or joints
  • HeliArc welded structural 18/8 304 stainless steel
  • Exceeds all building codes and ADA guidelines
  • Hand polished
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
Capacity:
800 lbs
Collection:
Modern Elegance™
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Diameter:
1-1/4 in
Length:
12 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
800 lb