24 in. Grab Bar in Polished Stainless Steel
Modern Elegance™ 24 in. Grab Bar in Polished Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- HeliArc welded structural 18/8 304 stainless steel
- BridgeBind™ manufacturing technology
- No lines or joints
- Hand polished
- Exceeds all building codes and ADA guidelines
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 800 lbs
- Collection:
- Modern Elegance™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Diameter:
- 1-1/4 in
- Length:
- 24 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- UPC:
- 811175013357
- Weight Capacity:
- 800 lb