This product requires certification to purchase.

30 in. Grab Bar in Polished Stainless Steel

Wingits®

Modern Elegance™ 30 in. Grab Bar in Polished Stainless Steel

  • Fast #
  • Part #WWGB5MEPS30
  • Item #4307371
  • Manufacturer Part #WGB5MEPS30
4.2 out of 5 Customer Rating
Brand image
Wingits®

Modern Elegance™ 30 in. Grab Bar in Polished Stainless Steel

  • Fast #
  • Part #WWGB5MEPS30
  • Item #4307371
  • Manufacturer Part #WGB5MEPS30
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Plymouth, MN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • HeliArc welded structural 18/8 304 stainless steel
  • BridgeBind™ manufacturing technology
  • No lines or joints
  • Hand polished
  • Exceeds all building codes and ADA guidelines
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Capacity:
800 lbs
Collection:
Modern Elegance™
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Diameter:
1-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
30 in
Material:
Stainless Steel
Mount Type:
Wall
UPC:
811175013364
Weight Capacity:
800 lb