36 in. Grab Bar in Satin Nickel
Modern Elegance™ 36 in. Grab Bar in Satin Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MODERN Elegance™
- 1 1/4" diameter
- Heli-Arc Welded structural 18/8 stainless steel
- BridgeBind™ manufacturing technology
- No lines
- Hand polished
- Exceeds all building codes and ADA guidelines
- Made in the USA
- Optional Accessories: Fasteners: WGBWME40; Drill Bits: WWA200GT54
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Capacity:
- 800 lbs
- Collection:
- Modern Elegance™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 1-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- UPC:
- 811175013272
- Weight Capacity:
- 800 lb