This product requires certification to purchase.

42 in. Grab Bar in Satin Nickel

Wingits®

Modern Elegance™ 42 in. Grab Bar in Satin Nickel

  • Fast #
  • Part #WWGB5MESN42
  • Item #4307322
  • Manufacturer Part #WGB5MESN42
3.8 out of 5 Customer Rating
Brand image
Wingits®

Modern Elegance™ 42 in. Grab Bar in Satin Nickel

  • Fast #
  • Part #WWGB5MESN42
  • Item #4307322
  • Manufacturer Part #WGB5MESN42
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MODERN Elegance™
  • 1 1/4" diameter
  • Heli-Arc Welded structural 18/8 stainless steel
  • BridgeBind™ manufacturing technology
  • No lines
  • Hand polished
  • Exceeds all building codes and ADA guidelines
  • Made in the USA
  • Optional Accessories: Fasteners: WGBWME40; Drill Bits: WWA200GT54
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Capacity:
800 lbs
Collection:
Modern Elegance™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
1-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
42 in
Material:
Stainless Steel
Mount Type:
Wall
UPC:
811175013289
Weight Capacity:
800 lb