Toilet Tissue Holder in Satin Nickel
Modern Elegance™ Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MODERN Elegance™
- Heli-Arc Welded structural 18/8 stainless steel
- BridgeBind™ manufacturing technology
- No lines or joints
- Hand polished
- Made in the USA
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern Elegance™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- UPC:
- 811175013739