58-1/2 in. Curved Shower Rod in Satin Stainless
Oval™ 58-1/2 in. Curved Shower Rod in Satin Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast brackets and structural stainless steel tubing
- Will not rotate in its fittings
- Works with conventional shower curtains, shower hooks and hookless shower curtains
- With 6" bow
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Oval™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- No
- Length:
- 5-1/2 ft
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved
- UPC:
- 811175014798
- Width:
- 1-1/2 in