This product requires certification to purchase.

1-1/4 in. x 42 in. Grab Bar in Stainless Steel

Wingits®

STANDARD™ 1-1/4 in. x 42 in. Grab Bar in Stainless Steel

  • Fast #
  • Part #WWGB5SSKN42
  • Item #4091806
  • Manufacturer Part #WGB5SSKN42
4.5 out of 5 Customer Rating
Brand image
Wingits®

STANDARD™ 1-1/4 in. x 42 in. Grab Bar in Stainless Steel

  • Fast #
  • Part #WWGB5SSKN42
  • Item #4091806
  • Manufacturer Part #WGB5SSKN42
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Composed of 18/8 (304) stainless steel for structure and durability
  • Compatible with WINGITS® patented fasteners
  • Minimal crevices for dirt to collect
  • Maintenance-free
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 2017
Base Plate Height:
3
Collection:
STANDARD™
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Depth:
2-3/4
Diameter:
1-1/4
Hardware Included:
Yes
Height:
3
Installation Type:
Wall Mount
Length:
42
Material:
Stainless Steel
Material Type:
304 SS
Mount Type:
Wall
Projection:
2-3/4
Type:
WWGB5SSKN42
UPC:
811175011162
Weight Capacity:
800