This product requires certification to purchase.

2-1/2 in. 3000 psi Stainless Steel Liquid Filled Gauge

Winter's Thermogauges

2-1/2 in. 3000 psi Stainless Steel Liquid Filled Gauge

  • Fast #
  • Part #WPFQ811
  • Item #7207904
  • Manufacturer Part #PFQ811
5 out of 5 Customer Rating
Brand image
Winter's Thermogauges

2-1/2 in. 3000 psi Stainless Steel Liquid Filled Gauge

  • Fast #
  • Part #WPFQ811
  • Item #7207904
  • Manufacturer Part #PFQ811
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Union City, GA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B40.100
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel, Brass
NSF Certified:
No
Pressure - High:
3000
Pressure - Low:
0
Temperature Range:
-40 to 200 Deg F