2 in. 30 psi Steel Pressure Gauge
2 in. 30 psi Steel Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 2 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Steel
- NSF Certified:
- No
- Pressure - High:
- 30
- Pressure - Low:
- 0