240 Degree F Clamp On Thermometer
240 Degree F Clamp On Thermometer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Acrylic
- Temperature Range:
- 30 to 240 Deg F (0 to 115 Deg C)