4 in. 300 psi Steel Pressure Gauge
4 in. 300 psi Steel Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B40.100
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Steel
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure - Low:
- 0
- Temperature Range:
- -40 to 150 Deg F