This product requires certification to purchase.

2-1/2 x 1/4 in. NPT 100 psi Pressure Gauge

Winter's Thermogauges

Economy 2-1/2 x 1/4 in. NPT 100 psi Pressure Gauge

  • Fast #
  • Part #WPEM214
  • Item #7803048
  • Manufacturer Part #PEM214
3.7 out of 5 Customer Rating
Brand image
Winter's Thermogauges

Economy 2-1/2 x 1/4 in. NPT 100 psi Pressure Gauge

  • Fast #
  • Part #WPEM214
  • Item #7803048
  • Manufacturer Part #PEM214
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Grade B
ASME:
ASME B40.100, ASME Grade B
Application:
Air Compressors, HVAC, Heating, Hydraulic, Plumbing, Pneumatic, Water Tanks
CE Approved:
No
Collection:
Economy
Color Finish Name:
Black
Depth:
1-51/100 in
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
B
Material:
Plastic, Aluminum, Brass, Steel
Material Type:
Acrylic
NSF Certified:
No
Pressure - High:
100
Pressure - Low:
0
Programmability:
Non-programmable
Smart Home Enabled:
No
Temperature Range:
-40 to 150 Deg F (-40 to 65 Deg C)
UL Listed:
No
UPC:
628311200683