2-1/2 x 1/4 in. NPT 300 psi Stainless Steel Pressure Gauge
2-1/2 x 1/4 in. NPT 300 psi Stainless Steel Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B40.100
- Application:
- Refrigeration Systems
- Color Finish Name:
- Black, Red, White
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Aluminum, Glycerin, Plastic, Stainless Steel
- Material Type:
- 304, 316L, Polycarbonate
- Pressure - High:
- 300
- Pressure - Low:
- 30
- Temperature Range:
- -40 to 150 Deg F (-40 to 65 Deg C)