30 to 240F Adjustable Industrial Thermometer
30 to 240F Adjustable Industrial Thermometer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B40.200
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 9 in
- Length:
- 3-1/2 in
- Material:
- Aluminum, Glass
- Temperature Range:
- 30 to 240 Deg F