This product requires certification to purchase.

4 x 1/4 in. NPT 300 psi Stainless Steel Pressure Gauge

Winters Instrument

4 x 1/4 in. NPT 300 psi Stainless Steel Pressure Gauge

  • Fast #
  • Part #WPFQ714
  • Item #8025616
  • Manufacturer Part #PFQ714
4.5 out of 5 Customer Rating
Brand image
Winters Instrument

4 x 1/4 in. NPT 300 psi Stainless Steel Pressure Gauge

  • Fast #
  • Part #WPFQ714
  • Item #8025616
  • Manufacturer Part #PFQ714
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B40.100
Application:
Compressors, Hydraulic, Machinery, Motors, Pneumatic, Pumps
Color Finish Name:
Black, Red, White
Diameter:
4
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Material:
Aluminum, Brass, Glycerin, Plastic, Stainless Steel
Material Type:
304, Polycarbonate
Pressure - High:
300
Pressure - Low:
0
Temperature Range:
-40 to 200 Deg F (-40 to 93 Deg C)