3/4 in. Bimetal Threaded Thermowell
3/4 in. Bimetal Threaded Thermowell
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 4 in
- Material:
- Brass