4 x 1/4 in. 0-5 psi Brass Bottom Mount Propane Gauge

You last purchased this on
 
Winter's Thermogauges

4 x 1/4 in. 0-5 psi Brass Bottom Mount Propane Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Winter's Thermogauges

4 x 1/4 in. 0-5 psi Brass Bottom Mount Propane Gauge

  • Fast #
  • Part #W314
  • Item #2435418
  • Manufacturer Part #314
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
4 in
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in