24 x 4-3/4 in. 300 CFM Evaporative Cooler
Slim-Temp 24 x 4-3/4 in. 300 CFM Evaporative Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- AMP:
- 1.5
- CFM:
- 300
- Coating:
- Epoxy
- Collection:
- Slim-Temp
- Depth:
- 14-1/2
- Height:
- 4-3/4
- Material:
- Aluminum
- Volts:
- 115V
- Width:
- 24