53-1/2 x 4-3/4 in. 600 CFM Evaporative Cooler
Slim-Temp 53-1/2 x 4-3/4 in. 600 CFM Evaporative Cooler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 2.9
- CFM:
- 600 ft3/min
- Coating:
- Epoxy
- Collection:
- Slim-Temp
- Depth:
- 14-1/2 in
- Height:
- 4-3/4 in
- Material:
- Aluminum
- Volts:
- 115V
- Width:
- 53-1/2 in