27-1/2 x 15-1/4 in. 830 CFM Evaporative Cooler
Super-Flo™ 27-1/2 x 15-1/4 in. 830 CFM Evaporative Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.45, 0.9
- Application:
- Freezers
- CFM:
- 830 ft3/min
- Coating:
- Baked White Enamel, Epoxy
- Collection:
- Super-Flo™
- Depth:
- 15 in
- Height:
- 15-1/4 in
- Material:
- Aluminum
- Volts:
- 115/208V
- Width:
- 27-1/2 in