This product requires certification to purchase.

41-1/2 x 15-1/4 in. 1500 CFM Evaporative Cooler

Witt Heat Transfer Products

Super-Flo™ 41-1/2 x 15-1/4 in. 1500 CFM Evaporative Cooler

  • Fast #
  • Part #WSA2687BAS
  • Item #7530095
  • Manufacturer Part #SA 26-87B-AS
5 out of 5 Customer Rating
Witt Heat Transfer Products

Super-Flo™ 41-1/2 x 15-1/4 in. 1500 CFM Evaporative Cooler

  • Fast #
  • Part #WSA2687BAS
  • Item #7530095
  • Manufacturer Part #SA 26-87B-AS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.9, 1.8
Application:
Freezers
CFM:
1500
Coating:
Baked White Enamel, Epoxy
Collection:
Super-Flo™
Depth:
15
Height:
15-1/4
Material:
Aluminum
Volts:
115/208V
Width:
41-1/2