This product requires certification to purchase.

21 in. 440 CFM Evaporative Cooler

Witt Heat Transfer Products

Twin-Temp 21 in. 440 CFM Evaporative Cooler

  • Fast #
  • Part #WTW1735AS
  • Item #7529761
  • Manufacturer Part #TW 17-35-AS
4.4 out of 5 Customer Rating
Witt Heat Transfer Products

Twin-Temp 21 in. 440 CFM Evaporative Cooler

  • Fast #
  • Part #WTW1735AS
  • Item #7529761
  • Manufacturer Part #TW 17-35-AS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CFM:
440 ft3/min
Collection:
Twin-Temp
Height:
21 in
Material:
Aluminum
Volts:
115V