This product requires certification to purchase.

Urinal Screen in Grey (Box of 12, Case of 6 Boxes)

WizKid Products

Urinal Screen in Grey (Box of 12, Case of 6 Boxes)

  • Fast #
  • Part #WOR10001GY
  • Item #10131827
  • Manufacturer Part #OR10001GY
5 out of 5 Customer Rating
Brand image
WizKid Products

Urinal Screen in Grey (Box of 12, Case of 6 Boxes)

  • Fast #
  • Part #WOR10001GY
  • Item #10131827
  • Manufacturer Part #OR10001GY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Box of 12, Case of 6 Boxes
Size
21 in x 18 in x 2 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Warranty & Product Information
Application
Urinals
Green Seal Certified
No
Product Type
Urinal Screen
UPC
859525003634