This product requires certification to purchase.

1 in. Carbon Steel Full Port Female Threaded 3000# Ball Valve

WKM

310 Series 1 in. Carbon Steel Full Port Female Threaded 3000# Ball Valve

  • Fast #
  • Part #WB138CS43CSWRG
  • Item #4702063
  • Manufacturer Part #2168064-10-31-01
4.9 out of 5 Customer Rating
Brand image
WKM

310 Series 1 in. Carbon Steel Full Port Female Threaded 3000# Ball Valve

  • Fast #
  • Part #WB138CS43CSWRG
  • Item #4702063
  • Manufacturer Part #2168064-10-31-01
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A premium quality floating ball valve that has proven itself in a wide variety of oilfield, chemical, petrochemical and hydrocarbon processing applications
  • Packing can be replaced without removing valve from line
  • Stem is positively retained and cannot be removed with valve in service
  • Floating ball is self-adjusting and self-cleaning
  • Seat is in a deep protective pocket which prevents cold flow of seat into line
  • Open or closed position locking plate allows use of popular padlock designs
  • Handle provides positive indication of open/closed position
  • Two-piece threaded body is API 607 fire-tested
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34, ANSI B16.5, ANSI B2.1
API:
API 607
ASME:
ASME B16.34, ASME B16.5, ASME B2.1
ASTM:
ASTM A-105, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCC
Clean Bagged:
No
Collection:
310 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Ductile Iron
IAPMO Listed:
No
ISO:
ISO 15156
Length:
4-1/2 in
MA Approved:
No
MSS:
MSS-SP-25, MSS-SP-55, MSS-SP-6, MSS-SP-72
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
3000#
Temperature Range:
-50 to 600 Deg F (-46 to 316 Deg C)
UL Listed:
No
Valve Body Style:
2 piece
Valve Disc Material:
Carbon Steel
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Seat Material:
Acetal
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
5 lb
cUPC Certified:
No