This product requires certification to purchase.

1 in. Carbon Steel Full Port Threaded 3000# Ball Valve

WKM

310 Series 1 in. Carbon Steel Full Port Threaded 3000# Ball Valve

  • Fast #
  • Part #WB138CS243S2WRG
  • Item #4701969
  • Manufacturer Part #2168064-14-31-02
3.3 out of 5 Customer Rating
Brand image
WKM

310 Series 1 in. Carbon Steel Full Port Threaded 3000# Ball Valve

  • Fast #
  • Part #WB138CS243S2WRG
  • Item #4701969
  • Manufacturer Part #2168064-14-31-02
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium quality with proven performance in a variety of applications
  • Open or closed position locking plate allows use of popular padlock designs
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Seat design allows pressure to relieve from body cavity
  • Floating ball is self adjusting and self cleaning
  • Excellent fire tested characteristics
  • Requires Certification

Documents


Specifications

Collection:
310 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Pressure - Maximum:
3000 psi
Pressure Class:
3000#
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Size:
1 in
Valve Type:
Ball Valve