6 in. Carbon Steel Full Port Flanged 600# Ball Valve
310 Series 6 in. Carbon Steel Full Port Flanged 600# Ball Valve
Product Details
Product Details
- A premium quality floating ball valve that has proven itself in a wide variety of oilfield, chemical, petrochemical and hydrocarbon processing applications
- Packing can be replaced without removing valve from line
- Stem is positively retained and cannot be removed with valve in service
- Floating ball is self-adjusting and self-cleaning
- Seat is in a deep protective pocket which prevents cold flow of seat into line
- Open or closed position locking plate allows use of popular padlock designs
- Handle provides positive indication of open/closed position
- Two-piece threaded body is API 607 fire-tested
Documents
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5, ANSI B2.1, ANSI Class 600
- API:
- API 607
- ASME:
- ASME B16.34, ASME B16.5, ASME B2.1, ASME Class 600
- ASTM:
- ASTM A-105, ASTM A-216, ASTM A-350
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 310 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated
- IAPMO Listed:
- No
- ISO:
- ISO 1515, ISO 15156
- MA Approved:
- No
- MSS:
- MSS-SP-25, MSS-SP-55, MSS-SP-6, MSS-SP-72
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 600#
- Temperature Range:
- -50 to 600 Deg F (-46 to 316 Deg C)
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Gear Operator Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Acetal
- Valve Size:
- 6 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 545
- cUPC Certified:
- No