4 in. Ductile Iron Standard Port Female Threaded 750# Ball Valve
DynaSeal™ 210 Series 4 in. Ductile Iron Standard Port Female Threaded 750# Ball Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This rugged yet economical ductile iron ball valve is ideal for threaded end oil field applications where carbon steel body material is not a requirement
- Cameron’s WKM® DynaSeal™ 210 ball valve is a two-piece design with a ductile iron body and tailpiece
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5, ANSI B2.1, ANSI Class 600
- API:
- API 607
- ASME:
- ASME B16.34, ASME B16.5, ASME B2.1
- ASTM:
- ASTM A-395
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- DynaSeal™ 210 Series
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Ductile Iron
- IAPMO Listed:
- No
- ISO:
- ISO 15156
- MA Approved:
- No
- MSS:
- MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-61, MSS SP-72
- Material:
- Ductile Iron
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Pressure - High:
- 750
- Pressure Class:
- 750#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Acetal
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No