This product requires certification to purchase.

16 in. Carbon Steel Flanged 600# Ball Valve

WKM

Model 370D 16 in. Carbon Steel Flanged 600# Ball Valve

  • Fast #
  • Part #WD624YRF246WG16
  • Item #5134982
  • Manufacturer Part #2365481-3111313
5 out of 5 Customer Rating
Brand image
WKM

Model 370D 16 in. Carbon Steel Flanged 600# Ball Valve

  • Fast #
  • Part #WD624YRF246WG16
  • Item #5134982
  • Manufacturer Part #2365481-3111313
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • WKM 370D6 ball valves are qualified under API Spec 607 standards
  • Valves can come with a gear operator from DYNATORQUE valve accessories or an ISO 5211 certified mounting pad for easy actuation.
  • Two-piece body is standard.
  • The pressure-actuated seats and bleed fittings enable double-block-and bleed operation. When used for block and bleed, this feature can permit the valve to take the place of two valves. It also enables the operator to check up- and downstream sealing by bleeding off the body pressure. All sizes can block and bleed in both the open and closed positions.
  • Valves are compliant with NACE MR0175 and ISO 15156 certification for buried service
  • This valve uses pressure-actuated seats with locked-in, nonmetallic face seals. To help ensure sealing at low pressure, special wave springs force the seats against the ball.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.104, ANSI B16.34, ANSI B16.5, ANSI B31.1, ANSI B31.3
ASME:
ASME B16.104, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3
Clean Bagged:
No
Collection:
Model 370D
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed:
No
ISO:
ISO 15156
Length:
39 in
MA Approved:
No
MSS:
MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-61
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
600#
Recommended Valve Application:
Chemical, Petroleum
UL Listed:
No
Valve Body Style:
Ball
Valve Disc Material:
Carbon Steel
Valve Operator:
Worm Gear
Valve Seat Material:
Nylon
Valve Size:
16 in
Valve Type:
Ball Valve
cUPC Certified:
No