8 in. Carbon Steel Flanged 600# Ball Valve
Model 370D 8 in. Carbon Steel Flanged 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- WKM 370D6 ball valves are qualified under API Spec 607 standards
- Valves can come with a gear operator from DYNATORQUE valve accessories or an ISO 5211 certified mounting pad for easy actuation.
- Two-piece body is standard.
- The pressure-actuated seats and bleed fittings enable double-block-and bleed operation. When used for block and bleed, this feature can permit the valve to take the place of two valves. It also enables the operator to check up- and downstream sealing by bleeding off the body pressure. All sizes can block and bleed in both the open and closed positions.
- Valves are compliant with NACE MR0175 and ISO 15156 certification for buried service
- This valve uses pressure-actuated seats with locked-in, nonmetallic face seals. To help ensure sealing at low pressure, special wave springs force the seats against the ball.
Documents
Specifications
- ANSI:
- ANSI B16.104, ANSI B16.34, ANSI B16.5, ANSI B31.1, ANSI B31.3
- ASME:
- ASME B16.104, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Model 370D
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 15156
- Length:
- 26
- MA Approved:
- No
- MSS:
- MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-61
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 600#
- Recommended Valve Application:
- Chemical, Petroleum
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Worm Gear
- Valve Seat Material:
- Nylon
- Valve Size:
- 8 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No