WMOB Metal W SING Lever ABS ADA
WMOB Metal W SING Lever ABS ADA
Product Details
Product Details
- Allows left or right hand drain.
- 2 metal support brackets.
- 2" drain opening - rubber coupling, solvent weld or threaded.
- Box made of 20 gauge steel.
- Box Dimensions: 9"W x 6-1/8"H x 3-1/16"D.Faceplate
Specifications
- Height:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Washing Machine
- Type:
- O38984
- UPC:
- 038753389844
- Water Hammer Arrestor Included:
- No
- Width:
- 1