This product requires certification to purchase.

WMOB Single Lever 1/2 F1807 PEX

WMOB Single Lever 1/2 F1807 PEX

  • Fast #
  • Part #O38476
  • Item #3627272
  • Manufacturer Part #38476
5 out of 5 Customer Rating
Brand image

WMOB Single Lever 1/2 F1807 PEX

  • Fast #
  • Part #O38476
  • Item #3627272
  • Manufacturer Part #38476
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Warnock Hersey certified, for 1-hour and 2-hour fire-rated walls
  • 2" drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Box made of Bulk Molding Compound (BMC) with UL-classified intumescent pads and UL-classified insulating material
  • Adjustable metal mounting brackets, easy to remove test cap
  • Flexible valve/drain arrangement capabilities
  • Single lever valve enables easy shutoff of hot and cold water simultaneously
  • Box Dimensions: 8-1/3"W x 5-1/2"H x 3-3/4"D
  • Faceplate Dimensions: 10-1/5"W x 7-2/5"H
  • Requires Certification

Specifications

Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Supply Box Connection Type:
F1807
Supply Box Type:
Washing Machine
UPC:
038753384764
Water Hammer Arrestor Included:
No