4 in. Stainless Steel Impeller
4 in. Stainless Steel Impeller
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- Diameter:
- 4 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No