This product requires certification to purchase.

4 x 1/2 in. Lock

Wolf Pump Inc

4 x 1/2 in. Lock

  • Fast #
  • Part #W784TL
  • Item #7896187
  • Manufacturer Part #784TL
4.3 out of 5 Customer Rating
Brand image
Wolf Pump Inc

4 x 1/2 in. Lock

  • Fast #
  • Part #W784TL
  • Item #7896187
  • Manufacturer Part #784TL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
Diameter:
1/2 in
Fitting Size 1:
7/8 in
Fitting Sizes:
7/8 in
Length:
4 in
NSF Certified:
No
UL Listed:
No