This product requires certification to purchase.

56 in. Gas Fireplace

Wolf Steel

Ascent™ 56 in. Gas Fireplace

  • Fast #
  • Part #WBLP56NTE
  • Item #10133084
  • Manufacturer Part #BLP56NTE
5 out of 5 Customer Rating
Brand image
Wolf Steel

Ascent™ 56 in. Gas Fireplace

  • Fast #
  • Part #WBLP56NTE
  • Item #10133084
  • Manufacturer Part #BLP56NTE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Up to 28,000 BTU's
  • Premium Safety Barrier Included
  • Premium Log Set (3 Options), Required to Complete Unit
  • Optional MIRRO-FLAME™ Porcelain Reflective Panels or Brick Panel
  • Optional heat management available to reduce clearances to combustibles
  • Four Optional Media Enhancement Kits
  • Optional Glass Media
  • Optional Black Surround
  • Included eFIRE Controller and Remote Control
  • NIGHT LIGHT™ System
  • Requires Certification

Specifications

BTU:
28000
Collection:
Ascent™
Depth:
18-313/1000 in
Height:
38-813/1000 in
Type:
WBLP56NTE
Width:
56 in